Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pair of holders for square perforated plates

Workbench top panel holder for perforated plate
WRKBNCH-HOLDPAIR-PERFPLT-RAL7035

Art.-no. 0957510000

EAN 4065746428309

-,--
price per selected packing unit
| Individual prices for customers after login
Pair of holders for square perforated plates

Art.-no. 0957510000

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For mounting base plates to the workbench top panel
  • This means that each workbench can be supplemented with a back panel on which small parts and tools can be clearly stored using hooks and holders.

  • Two brackets are required for a base plate with a length of 991 mm and four brackets are required for a base plate with a length of 1486 mm.
Notice

Base plates and workbench are not included in the scope of delivery.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thickness

13 mm

Width

60 mm

Material

Sheet steel

Length

260 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Base plate for square-perforated panel system

BSEPLT-RAL9011-GRAPHITEBLACK-457X991MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL9011-GRAPHITEBLACK-457X1486MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL3020-TRAFFICRED-457X991MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL3020-TRAFFICRED-457X1486MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL5010-GENTIANVIOLET-457X991MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL5010-GENTIANVIOLET-457X1486MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL7035-LIGHT GREY-457X991MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL7035-LIGHT GREY-457X1486MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL7016-ANTHRACITEGREY-457X991MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
Base plate for square-perforated panel system

BSEPLT-RAL7016-ANTHRGREY-457X1486MM

The practical organiser for clearly organised, space-saving storage of tools, small parts and other work materials.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information