Painting hose
Air painting hose completely assembled
PNHOSE-VARNISH-RED-9,5/17-MOUNTED-L10M
Art.-no. 069999610
EAN 4049557288123
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Electrical resistance, R <=106 ohms/m
- High temperature resistance from -40 °C to +95 °C and high resistance to moisture and ozone
- Ethylene propylene diene monomer (EPDM) rubber remains extremely elastic and flexible in all weather conditions
- Maximum operating pressure of 20 bar ensures a high safety factor
Datasheets(X)
Inner hose diameter | 9.5 mm |
Outer diameter of hose (A) | 17 mm |
Length (L) | 10 m |
Min./max. temperature conditions | -40 to 95 °C |
Max. operating pressure | 20 bar |
Colour | Red |
Material | EPDM (ethylene propylene diene monomer rubber) |