Painter's fabric tape
Painter's fabric cover tape
MASKTPE-WOVN-PAINTER-38MMX25M
Art.-no. 0992400338
EAN 4050382470447
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Very high-quality and strong special fabric
- Tape provides optimum surface protection against damage, e.g. when working with a trowel
- Particularly dimensionally stable; does not tear, even on rough surfaces
- Tears cleanly by hand both crosswise and lengthwise
Highly weather-resistant thanks to its PE coating and UV-stabilised rubber adhesive
Experience shows that the tape can be pulled off virtually all surfaces within up to 3 weeks, without leaving residue
Very high degree of initial and final adhesion
- Tape can also be securely bonded at low temperatures down to -5°C
- Excellent adhesion to most surfaces found in construction, e.g. plaster, wood, metal, stone
- Do not apply to surfaces which have been treated with cleaners containing benzene or other adhesive-dissolving substances. Do not apply to very warm surfaces.
- To ensure residue-free removal, the maximum duration of use should not exceed 3 weeks. The maximum adhesion time can vary, depending on exposure to direct sunlight and season.
- Consider the surface temperature of metals in direct sunlight. Test over a period of 48 hours on copper or stainless steel!
- Concrete, unfinished concrete and screed substrates absorb the oil from the adhesive and adhesive components can accumulate in the pores. This effect increases with underfloor heating! Caution when using!
- Do not cover for longer than necessary on PVC window and roller shutter profiles. If necessary, remove and re-apply cover!
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
- For protecting surfaces during painting, plastering and stucco plastering both indoors and outdoors. For attaching and adhering covering materials such as films and paper webs or when applying heat insulation. For protecting e.g. window profiles against soiling from painting materials and scratching made by plastering materials and tools.
- Suitable for common trade surfaces such as plain and painted metals, hard PVC, wood, plaster, stucco plaster, concrete, unfinished concrete and screed substrates. Not suitable for anodised metals, natural stone, marble, nor for open-pored, unsealed, oiled or waxed wood, nor plastics containing softeners e.g. soft PVC, PP, PE etc.
The surfaces to be adhered must be fully dry, stable and free from dust, grease and oil. Do not use on weathered or damaged surfaces. Top coat must adhere well to the surface.
Backing material | PE-coated fabric |
Adhesive base | Natural rubber adhesive |
Colour | Blue (base material) |
Length | 25 m |
Width | 38 mm |
Thickness of adhesive tape | 0.30 mm |
Min./max. processing temperature | -5 to 35 °C |
Min./max. temperature resistance | -15 to 50 °C |
Dynamic peel strength at 25 mm | 7 N |
Elongation at break/conditions | 12 % / in accordance with DIN EN 14410 |
Moisture resistance | Yes |
Ultraviolet resistance | 3 weeks, outdoor weathering |
Shelf life from production/conditions | 15 Month / at 20°C and 50% humidity |
Resistance against | Weather |