Painter's crepe tape
Painter's crepe tape waterproof
PNTCRPTPE-38MMX50M
Art.-no. 0992650038
EAN 4099618403217
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Sharp and clean paint edges without paint running
Heat resistant to 90 °C (30 minutes), so it is ideally suited for painting tasks that require oven drying
Resistant to moisture and solvents
- Suitable for painting work involving all commercially available aqueous varnish and paint systems that contain solvents
- Highly resistant to moisture and water
- Also ideal for wet-sanding
Excellent adhesion on smooth and rough surfaces
- Excellent adhesion to rubber, metal and painted base materials
- The tape can be removed again immediately after painting and leaves no residues
It can be easily and quickly pulled off by hand
Silicone-free
- To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried.
- The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.
Masking trims
Preparing for painting work
Preparing for polishing work
Residue-free decal
Sharp and clean colour edges even on rough surfaces
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
Waterproof crepe masking tape for all types of paint on vehicles, containers, construction and agricultural machinery, in steelwork and mechanical engineering, as well as for wall coatings on buildings, construction sites and for industrial use.
Adhesive base | Natural rubber |
Adhesive tape backing material | Impregnated crepe paper |
Colour | Green |
Width | 38 mm |
Length | 50 m |
Thickness | 130 µm |
Min./max. processing temperature | 15 to 40 °C |
Min./max. temperature resistance | -20 to 60 °C |
Short term temperature resistance max. /conditions | 90 °C / Briefly max. 30 min. |
Elongation at break/conditions | 8 % / PSTC 131 |
Resistance to tearing | 90 N/mm |
Resistance to tearing / conditions | 90 N/mm / PSTC 131 |
Ultraviolet resistance | No |
Moisture resistance | Yes |
Shelf life from production/conditions | 12 Month / at 15°C to 25°C and max. 60% relative humidity |