Painter's crepe tape
Painter's crepe tape
MASKTPE-CRP-PAPER-2001-25MMX50M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Withstands higher temperatures
- Paintwork requiring oven drying does not present a problem as the tape is heat-resistant up to +100 °C for max. 30 minutes
Easy to apply
- Easy to unroll for comfortable working
- No unwanted paper tear
Excellent hold
- Excellent adhesion, even on slightly uneven substrates
Solid resistance
- Resistant to conventional paint and varnish systems
- Can be removed without leaving any residue
- For residue-free removal, the tape must be removed immediately after the paint or varnish has dried
- Not for use in outdoor applications as the tape is not UV-resistant
- Do not use on parquet, as it can cause paint damage when removing
- To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried
- The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications
- Do not use on parquet, as it can cause paint damage when removing
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
- For indoor applications
- For masking during painting and varnishing work
- For securing covering films
The surfaces on which the adhesive tape is applied must be dry and free of dust, oil, solvents or other chemicals.
Adhesive base | Modified natural rubber |
Adhesive tape backing material | Crepe paper |
Colour | White |
Width | 25 mm |
Length | 50 m |
Thickness | 130 µm |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | 5 to 80 °C |
Short term temperature resistance max. /conditions | 100 °C / Briefly max. 30 min. |
Elongation at break/conditions | 8.5 % / PSTC 131 |
Resistance to tearing | 85 N/mm |
Resistance to tearing / conditions | 85 N/mm / PSTC 131 |
Ultraviolet resistance | No |
Moisture resistance | Yes |
Shelf life from production/conditions | 12 Month / at 15°C to 25°C, no exposure to sunlight, in tightly closed original container |