Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Paintable body sealant

Paintable bodywork sealant
BDYWRKSEAL-SPREADABLE-1,2KG

Art.-no. 0892010
EAN 4011231896115

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Sealant for true-to-original reproduction of the brushed texture from the factory.
  • Fast drying

  • Can be painted over after one hour

  • Silicone-free

  • Permanently elastic

  • Easy to spread

  • Suitable for application with the brush

  • Resistant to water and mineral oil

  • Adheres well to bare, primed and painted metal

  • Basis: Nitrile rubber
Notice

The product is not UV-resistant, but can be overpainted for protection against UV radiation.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for sealing metal joints, scratches, overlaps and spot weld seams on front and rear skirts, the boot floor, the entire undercarriage, in the passenger compartment, on the sidewalls and on the wheel wells.

Instructions

The base material must be clean, dry and free of grease. For more information, please refer to the technical data sheet.

Chemical basis

Nitrile natural rubber

Colour

Light grey (bright grey)

Smell/fragrance

Characteristic

Min./max. temperature resistance

-25 to 80 °C

Max. short-term temperature resistance

150 °C

Resistance against

Mineral oils, Water

Shelf life from production/conditions

24 Month / well-ventilated storage area, 20°C

Min. flashing point

-20 °C

Silicone-free

Yes

Recoatable/Can be painted over

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Nylon brush

FLBRSH-NYLON-B30MM

Flat brush for applying paintable compounds
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information