Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Paint tarpaulin LDPE fabric

Painter's tarpaulin Low Density polyethylene
COVFLM-LDPE-16MY-20SM

Art.-no. 0818000220
EAN 4046777498981
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
Suitable for indoor and outdoor use

Advantage of LDPE quality:


LDPE (low-density polyethylene) films are softer and more supple than HDPE films. On account of their increased flexibility/elasticity, LDPE films have greater tear resistance.


The melting point of LDPE films is between 105–118°C. Polyethylene films protect against all standard types of paint and varnish. However, the solvents contained migrate through the film after prolonged exposure. However, the mechanical characteristics are barely affected by this migration.

Notice

The film is not resistant to UV. which means that the film must be protected from UV radiation. If exposed to UV light, the product loses its mechanical properties in as little as approx. 1-2 months.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For covering large areas of floors, components and equipment that need to be protected from moisture, dust, paint etc. during renovation and painting work.

Instructions

With tarpaulins, the first step is to tear off and remove the packaging. Unfold the folded tarpaulin, and the tarpaulin is ready to use. Generally, cover films are designed to be used just the once. However, depending on the amount of soiling, they can be used more than once. Store in a dry place and at room temperature.

Material

LDPE - Low density polyethylene

Length

5 m

Width

4 m

Area

20 m²

Coating weight per m²

15 g

Min. processing temperature

10 °C

Max. processing temperature

30 °C

Min. temperature resistance

-15 °C

Max. temperature resistance

60 °C

Tensile strength

16 N/mm²

Min. transverse tensile strength

16 N/mm²

Elongation at break

180 %

Diagonal elongation at break

390 %

Min. impact resistance at 1 µm (dart drop)

1.5 g

Ultraviolet resistance

No

Colour

Transparent

Container

Tarp

Foil thickness

16 µm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Film knife With specially coated blade

FLMKNFE-F.LACWRKPROT

x 5 pcs