Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Paint spray, semi-gloss

Paint spray, nitro-alkydal quality, semi-gloss
PNTSPR-SEMIGLOSS-400ML

Art.-no. 0893331

EAN 4048539307821

-,--
price per selected packing unit
| Individual prices for customers after login
Paint spray, semi-gloss

Art.-no. 0893331

-,--
price per selected packing unit
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Durable nitro-alkydal quality at a high technical level.

High-grade nitro-alkydal quality


  • Fast drying

  • Easy to work with

  • Excellent spreading properties

  • Good coverage


Can be painted over all common primers, filler products, and paint types



Quick-drying paint resin



Does not contain heavy metals



Drying time at 20°C


  • Dust-dry< 10 min.

  • Tack-free < 20 min.

  • Touch-dry < 60 min.


Temperature-resistant up to +80°C

Notice

Order from a selection of colours, from 12 tins.



It is essential to specify the colour shade and colour no. in the item-specific text



Delivery time 3 days from date of order

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Wide range of uses


  • Commercial vehicles

  • Bodywork

  • Heaters/radiators

  • Window construction

  • Steel construction etc.
Instructions

Shake can vigorously for approx. 3 minutes before use. The application surface must be clean, dry and free from grease. Remove rust and old loose paint, sand and prime surface. Spraying distance: 20–25 cm. Maintain a flash-off time of approx. 5 minutes between spraying passes.

Contents

400 ml

Colour

Optional

Chemical basis

Nitroalkydale

Propellant

Butane, Propane

Gloss level

Semi-gloss

Max. temperature resistance

80 °C

Density

0.85 g/cm³

Density conditions

at 20°C

Dust-drying time

10 min

Min./max. spraying distance

20-25 mm

Min. spraying distance

20 mm

Max. spraying distance

25 mm

Conditions for dust-drying time

at 20°C, 50% relative humidity

Tack-free after

20 min

Shelf life from production

36 Month

Min. processing temperature for can

20 °C

Conditions to maintain shelf life from production

at 15°C to 25°C and max. 60% relative humidity

Conditions for drying time

at 20°C

Min. grip strength

60 min

Min. flash-off time

5 min

Container

Can

Design

Round nozzle

Free from heavy metals

Yes

CFC (fuel gas) free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Spraymaster spray can attachment

ATTCH-SPRCAN-F.PNTSPR-SPRAYMASTER

The practical attachment for your spray cans
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Silicone remover

SILREM-1LTR

Professional cleaning and degreasing before applying adhesives or painting.
Silicone remover

SILREM-5LTR

Professional cleaning and degreasing before applying adhesives or painting.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 1
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 1
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 3
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 1
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 1
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 1
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 1
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.
Spare parts for this product:
Replacement spray head For spray cans

REPLNOZ-F.PNTSPR-RD

Three different spray heads, in conjunction with a specially calibrated pressure ratio, allow you to use any required spray force.
x 6 pcs
Replacement spray head For spray cans

REPLNOZ-F.PNTSPR-FAN

Three different spray heads, in conjunction with a specially calibrated pressure ratio, allow you to use any required spray force.
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information