Paint spray Quattro
Paint spray Quattro
PNTSPR-QUATTRO-R2001-RED ORANGE-400ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Corrosion protection
- Easy-to-apply coating that does not run ensures 100% resistance to weathering and UV (after min. 500 hours of salt spray testing, no surface rust could be detected)
- Can be used on residual rust
Primer
Outstanding adhesion to virtually all surfaces. Can be painted with virtually all commercially available paints.
Lacquer
- Excellent coverage. Very good coverage properties
- Dries extremely quickly
- Highly elastic
- High degree of shock and impact resistance
- Good edge coverage
Supplied with fan nozzle
Low-mist, fatigue-free and metered spraying via special valve.
Available in customer-specific RAL and special colours
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Universal product for quick priming and painting of containers, chassis, attachments, tractors, agricultural and construction machinery, winter service vehicles, canopies, crane systems, railings, gates, marine structures, pipes, lamp posts, transport frames, skips etc. Surfaces: Hardened old paint, factory-primed new parts, bare steel sheets, zinc-plated steel sheets, manually de-rusted surfaces, aluminium, paintable plastics, GFRP parts, wood.
Shake can for at least 2 minutes before use. The surface must be dry and free from grease. Remove flaking rust and loose old paint. Spraying distance: 15-25 cm. On non-primed and painted surfaces, apply one spray pass and allow it to start drying. Then spray the entire surface evenly (min. 60 µm dry coat thickness). To increase the gloss level by approx. 30 % and improve resistance to petrol, it can be painted after 15 minutes of flash-off time (gloss effect spray).
Contents | 400 ml |
Colour | Red orange RAL 2001 |
Chemical basis | Alkyd resin |
Gloss level | Silk gloss |
Max. temperature resistance | 100 °C |
Density | 0.8 g/cm³ |
Density conditions | at 20°C |
Dust-drying time | 10 min |
Min./max. spraying distance | 15-25 cm |
Min. spraying distance | 15 cm |
Max. spraying distance | 25 cm |
Conditions for dust-drying time | at 20°C, 50% relative humidity |
Shelf life from production | 24 Month |
Min. processing temperature for can | 20 °C |
Min./max. processing temperature for can | 20 to 25 °C |
Conditions to maintain shelf life from production | at 10°C to 35°C and max. 60% relative humidity |
AOX-free | Yes |
Min. grip strength | 20 min |
Min. flash-off time | 3 min |
Container | Aerosol can |
Design | Fan nozzle |
Free from heavy metals | Yes |
CFC (fuel gas) free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!