Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Paint spray Quattro

Paint spray Quattro
PNTSPR-QUATTRO-LM0245-FENDT-GREY-400ML

Art.-no. 0893390245
EAN 4056807716077

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Versatile, satin-finished thick-coat lacquer spray with excellent covering and anti-rust properties.

Corrosion protection


  • Easy-to-apply coating that does not run ensures 100% resistance to weathering and UV (after min. 500 hours of salt spray testing, no surface rust could be detected)

  • Can be used on residual rust


Primer


Outstanding adhesion to virtually all surfaces. Can be painted with virtually all commercially available paints.



Lacquer


  • Excellent coverage. Very good coverage properties

  • Dries extremely quickly

  • Highly elastic

  • High degree of shock and impact resistance

  • Good edge coverage


Supplied with fan nozzle


Low-mist, fatigue-free and metered spraying via special valve.



Available in customer-specific RAL and special colours

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Universal product for quick priming and painting of containers, chassis, attachments, tractors, agricultural and construction machinery, winter service vehicles, canopies, crane systems, railings, gates, marine structures, pipes, lamp posts, transport frames, skips etc. Surfaces: Hardened old paint, factory-primed new parts, bare steel sheets, zinc-plated steel sheets, manually de-rusted surfaces, aluminium, paintable plastics, GFRP parts, wood.

Instructions

Shake can for at least 2 minutes before use. The surface must be dry and free from grease. Remove flaking rust and loose old paint. Spraying distance: 15-25 cm. On non-primed and painted surfaces, apply one spray pass and allow it to start drying. Then spray the entire surface evenly (min. 60 µm dry coat thickness). To increase the gloss level by approx. 30 % and improve resistance to petrol, it can be painted after 15 minutes of flash-off time (gloss effect spray).

Contents

400 ml

Colour

Fendt grey LM 0245

Chemical basis

Alkyd resin

Gloss level

Silk gloss

Max. temperature resistance

100 °C

Density

0.8 g/cm³

Density conditions

at 20°C

Dust-drying time

10 min

Min./max. spraying distance

15-25 cm

Min. spraying distance

15 cm

Max. spraying distance

25 cm

Conditions for dust-drying time

at 20°C, 50% relative humidity

Shelf life from production

24 Month

Min. processing temperature for can

20 °C

Min./max. processing temperature for can

20 to 25 °C

Conditions to maintain shelf life from production

at 10°C to 35°C and max. 60% relative humidity

AOX-free

Yes

Min. grip strength

20 min

Min. flash-off time

3 min

Container

Aerosol can

Design

Fan nozzle

Free from heavy metals

Yes

CFC (fuel gas) free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Replacement spray head For spray cans

REPLNOZ-F.PNTSPR-RD

x 6 pcs
Replacement spray head For spray cans

REPLNOZ-F.PNTSPR-FAN

x 6 pcs
Replacement spray head For spray cans

REPLNOZ-F.PNTSPR-OUTLINE

x 6 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information