Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Paint roller set 36 pieces

Paint roller set 36 pcs
PNTROLL-SET-WREFRM-PNTTUB-36PCS

Art.-no. 0693010400
EAN 4065746628297
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
Set consisting of 30 rollers, 1 slip-in bracket and 5 paint trays

Paint radiator roller WB/LM/LA


  • First-class painting results thanks to good paint absorption and application by the roller cover

  • Constant shape holding due to excellent refluffing properties of fibres


Small surface paint roller WB/LM


  • First-class painting results thanks to good paint absorption and application by the roller cover

  • Constant shape holding due to excellent refluffing properties of fibres


Foam roller WB


  • First-class coating results for high-quality top coats thanks to innovative surface texture

  • Uniform paint application and excellent finishing due to good paint absorption and application

  • Streak-free painting right into corners thanks to the rounded ends of the roller


Slip-in bracket


  • Effortless work as well as pleasant and safe handling thanks to the 2C handle


Paint tray


  • Easy paint transfer thanks to the drain-off area

  • Also suitable for placing down roller during breaks
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

36 PCS

Paint roller set 36 pieces including:
10 x
Foam roller WB For water-based paints

FMROLL-MICROVOC-UNC-BOTSIDRD-W100MM

ZEBRA
Description:
Width 100 mm
Maximum quality foam roller with durable foam for a long service life
Quantity: 10 x
5 x
Paint tray With drain-off area

PNTTUB-PLA-315X165X80MM

Description:
Length x width x height 315 x 165 x 80 mm
Solvent-resistant, robust and stackable paint tray
Quantity: 5 x
1 x
Slip-in bracket With 2C handle

SLPINBRKT-ROLL-2K-D6MM-(W100-150MM)

ZEBRA
Description:
Min./max. width of roller 100-150 mm
Maximum quality slip-in bracket made of zinc-plated steel
Quantity: 1 x
10 x
Paint radiator roller WB/LM/LA For solvent-based and water-based paints and varnishes

RADROLL-WB/LM/LA-PILEH5MM-W100MM

ZEBRA
Description:
Width 100 mm
Maximum quality radiator roller with a durable cover made of high-quality microfibre for a long service life
Quantity: 10 x
10 x
Small surface paint roller WB/LM For solvent-based and water-based paints

PNTSMLSRFROLL-WB/LM-PILEH8MM-W120MM

Description:
Width 120 mm
High-quality small surface roller with a durable cover made of high-quality nylon for a long service life
Quantity: 10 x