Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Paint roller set 36 pieces

Paint roller set 36 pcs
PNTROLL-SET-WREFRM-PNTTUB-36PCS

Art.-no. 0693010400

EAN 4065746628297

-,--
price per selected packing unit
| Individual prices for customers after login
Paint roller set 36 pieces

Art.-no. 0693010400

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Set consisting of 30 rollers, 1 slip-in bracket and 5 paint trays

Paint radiator roller WB/LM/LA


  • First-class painting results thanks to good paint absorption and application by the roller cover

  • Constant shape holding due to excellent refluffing properties of fibres


Small surface paint roller WB/LM


  • First-class painting results thanks to good paint absorption and application by the roller cover

  • Constant shape holding due to excellent refluffing properties of fibres


Foam roller WB


  • First-class coating results for high-quality top coats thanks to innovative surface texture

  • Uniform paint application and excellent finishing due to good paint absorption and application

  • Streak-free painting right into corners thanks to the rounded ends of the roller


Slip-in bracket


  • Effortless work as well as pleasant and safe handling thanks to the 2C handle


Paint tray


  • Easy paint transfer thanks to the drain-off area

  • Also suitable for placing down roller during breaks
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

36 PCS

Paint roller set 36 pieces including:
10 x
Foam roller WB For water-based paints

FMROLL-MICROVOC-UNC-BOTSIDRD-W100MM

Description:
Round on both sides; Width: 100 mm; 35 mm
Maximum quality foam roller with durable foam for a long service life
Quantity: 10 x
5 x
Paint tray With drain-off area

PNTTUB-PLA-315X165X80MM

Description:
Length x width x height: 315 x 165 x 80 mm
Solvent-resistant, robust and stackable paint tray
Quantity: 5 x
1 x
Slip-in bracket With 2C handle

SLPINBRKT-ROLL-2K-D6MM-(W100-150MM)

Description:
Min./max. width of roller: 100-150 mm
Maximum quality slip-in bracket made of zinc-plated steel
Quantity: 1 x
10 x
Paint radiator roller WB/LM/LA For solvent-based and water-based paints and varnishes

RADROLL-WB/LM/LA-PILEH5MM-W100MM

Description:
Width: 100 mm
Maximum quality radiator roller with a durable cover made of high-quality microfibre for a long service life
Quantity: 10 x
10 x
Small surface paint roller WB/LM For solvent-based and water-based paints

PNTSMLSRFROLL-WB/LM-PILEH8MM-W120MM

Description:
Width: 120 mm
High-quality small surface roller with a durable cover made of high-quality nylon for a long service life
Quantity: 10 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information