Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Paint roller set 16 pieces

Paint roller set 16 pcs
PNTROLL-SET-WREFRM-BRSH-16PCS

Art.-no. 0693010300

EAN 4065746637954

-,--
price per selected packing unit
| Individual prices for customers after login
Paint roller set 16 pieces

Art.-no. 0693010300

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Set consisting of 13 rollers, 2 slip-in brackets and 1 brush

DW façade roller


  • Even coating results on textured surfaces, especially on surfaces with significant texturing thanks to heavy padding

  • Lint-free roller due to 100 % quality control and manual reworking

  • Top-quality coating results thanks to good paint absorption and application by the roller cover


DW paint roller


  • Lint-free roller due to 100 % quality control and manual reworking

  • Top-quality coating results thanks to good paint absorption and application by the roller cover

  • Always keeps its shape thanks to the excellent refluffing properties of the fibres


DW radiator roller


  • Lint-free roller due to 100 % quality control and manual reworking

  • Top-quality coating results thanks to good paint absorption and application by the roller cover

  • Always keeps its shape thanks to the excellent refluffing properties of the fibres


Slip-in bracket


  • The 2-component handle makes work effortless and makes the roller secure and comfortable to use


DW radiator paint brush


  • Does not swell in water due to the use of specially developed synthetic bristles

  • Liquid-tight and stainless ferrule thanks to fully bonded plastic ferrule made of high-quality polyamide

  • Comfortable to use thanks to the raw, fine-grained beech handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Paint roller set 16 pieces including:
1 x
Façade roller DW For dispersions and wall paints

FCDEROLL-DW-PA-PILEH18MM-B270MM

Description:
Width: 270 mm
Maximum quality façade roller with a durable cover made of high-quality non-woven polyamide for a long service life
Quantity: 1 x
1 x
Paint roller DW For dispersions and wall paints

PNTROLL-DW-PA-PILEH12MM-W250MM-ID44MM

Description:
Width: 250 mm
Maximum quality paint roller with a durable cover made of high-quality non-woven polyamide for a long service life
Quantity: 1 x
10 x
Paint radiator roller DW For dispersions and wall paints

RADROLL-DW-PA-PILEH12MM-W100MM

Description:
Width: 100 mm
Maximum quality radiator roller with a durable cover made of high-quality non-woven polyamide for a long service life
Quantity: 10 x
1 x
Slip-in bracket With 2C handle

SLPINBRKT-ROLL-2K-D6MM-(W100-150MM)

Description:
Min./max. width of roller: 100-150 mm
Maximum quality slip-in bracket made of zinc-plated steel
Quantity: 1 x
1 x
Slip-in bracket With 2C handle

SLPINBRKT-ROLL-2C-D8MM-W250MM

Description:
Min./max. width of roller: 250-270 mm
Maximum quality slip-in bracket made of zinc-plated steel
Quantity: 1 x
1 x
Paint roller DW For dispersions and wall paints

PNTROLL-DW-PA-PILEH18MM-W250MM-ID55MM

Description:
Width: 250 mm
Maximum quality paint roller with a durable cover made of high-quality non-woven polyamide for a long service life
Quantity: 1 x
1 x
Radiator paint brush DW For dispersions and wall paints

RADBRSH-DW-PA-SZ60

Description: Maximum quality radiator paint brush for an excellent and even surface finish thanks to particularly fine fibre tips
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information