Paint roller DW For dispersions and wall paints
ZEBRA paint roller DW
PNTROLL-DW-PA-PILEH18MM-W250MM-ID55MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/128458437.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/128459869.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Lint-free coating
- 100 % quality control and manual reworking ensure a lint-free coating
First class coating results
- The roller cover has good paint absorption and application properties
Shape retaining
- The fibres of the roller are characterised by excellent refluffing properties
No streaking at edges
- Trimmed sides prevents streaking at edges
Datasheets(X)
Suitable for light-filling, high-coverage dispersion, latex, silicate and mineral paints as well as primers over large, easy-to-reach, smooth to textured surfaces
Width | 250 mm |
Roller pile height | 18 mm |
Outer diameter | 91 mm |
Internal diameter | 55 mm |
Suitable for painting agent | Dispersion paint |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!