Paint roller DW ECONOMY With slip-in bracket for dispersions and wall paints
Slip-in bracket with paint roller ECONOMY
SLPINBRKT-ROLL-ECO-MNT6MM-W180MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/128458437.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/128459869.jpg)
Register now and access more than 125,000 products
High surface performance
- The extra fluffy and absorbent roller cover enables good paint absorption and fast working
Datasheets(X)
Suitable for simple painting work, especially with dispersions and wall paints
Min. width of roller | 180 mm |
Max. width of roller | 180 mm |
Wire diameter | 6 mm |
Length | 295 mm |
Width | 180 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!