Paint retouching pen
Retouching pen
RETCHPEN-LACQUER-PINE-11G
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy and quick to apply
- No brush and paint pot required
- Ready to use immediately and quick-drying
Wide range of colours
Matching colours for a wide range of different wood colours.
Good adhesion
- Adheres to many surfaces, making it suitable for universal use
- Resistant to smearing and scratch-resistant
Suitable for indoor and outdoor use
The paint retouching pens are not refillable.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For recolouring and covering edges, scratches, chafe marks, minor touch-up defects as well as correcting wood colours. Optimised paint quality for a continuous flow of paint. For both indoor and outdoor use.
Shake the pin for approx. 30 seconds before use. The stirring balls must be clearly audible. Remove the pen lid and hold the pen with the tip pointing upwards. The pen is audibly vented by briefly pressing on "P". Then point the tip downwards to activate the pen. The tip is slowly filled with paint by carefully pressing on "P". Apply light pressure to use the pen at a flat angle (approx. 45°). The valve opens and the paint flows evenly and continues to do so. During application, avoid pressing on "P", as this can lead to an uncontrolled flow of paint.
Thanks to the shape of the tip, it is also easy to work hard-to-reach areas (corners, narrow areas) with precision.
Chemical basis | Acrylic resin |
Colour | Pine |
Density | 0.94 g/cm³ |
Density conditions | at 20°C |
Min. dust-drying time | 1 min |
Max. dust-drying time | 2 min |
Conditions for dust-drying time | depending on room temperature and layer thickness |
Min. grip strength | 2 min |
Max. grip strength | 5 min |
Grip strength conditions | depending on room temperature and layer thickness |
Min. flashing point | 19 °C |
Ignition temperature | 350 °C |
Water-soluble | No |
Light-fastness | Good |
Weight of content | 11 g |
Shelf life from production | 0 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!