Paint mixing cup
Lacquer mixing cup
LACMIXCP-CLEAR-2300ML
Art.-no. 0705800140
EAN 4049557171227
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Integrated mixing scales
(1:1, 2:1, 3:1, 4:1 and 5:1)
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For mixing and storing paint materials and stains
Contents | 2300 ml |
Scale | Up to 1900 ml |
Material | Plastic |
Colour | Transparent |