Padlock, type 99
Padlock type 99
PADLOK-(TYP 99)-BRS-50MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The number combination can only be changed after release using a separate key
- Ideal for severe weather conditions
- Double locking
- Large number of different locking systems
To open the lock, set the numerical code and push the shackle down. The shackle does not jump out of the lock by itself. To close the lock, adjust the numerical code and press in the shackle.
Datasheets(X)
![]() | |
Area of application | Outdoors, Indoors |
Housing width (A) | 51 mm |
Number of number rollers | 4 PCS |
Material of housing | Brass |
Material of padlock shackle | Stainless steel |
Housing thickness (B) | 24.5 mm |
Housing height (C) | 41 mm |
Bracket diameter (D) | 8 mm |
Shackle height clearance (E) | 30 mm |
Shackle width clearance (F) | 25 mm |
Suitable for | Locker, Tool box, Tool trolley, Construction trailer, Trailer, Large waste container, Lock bolt, Oil filler neck, Hasps |
