Padlock, type 97
Padlock type 97
PADLOK-TYP 97-ZD-40MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Anti-pick number rollers
- High level of corrosion protection
- Double locking
- High shackle tear-out force
- The shackle and parts of the locking mechanism are hardened
To lock, press in the shackle and re-arrange the numerical code.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Area of application | Indoors |
Housing width (A) | 40 mm |
Security level lock | 4 |
Number of number rollers | 4 PCS |
Material of housing | Die-cast zinc |
Material of padlock shackle | Hardened steel |
Colour | Black |
Colour of clip | Black |
Surface of the buckle | Lacquered |
Surface of the clip | Lacquered |
Housing thickness (B) | 15 mm |
Housing height (C) | 54 mm |
Bracket diameter (D) | 6 mm |
Shackle height clearance (E) | 32 mm |
Shackle width clearance (F) | 23.4 mm |
Suitable for | Locker, Tool box, Tool trolley, Lock bolt, Hasps |
