Padlock Type 99 with high U-bolt
Padlock type 99 with high U-bolt
PADLOK-TYP 99-BRS-50/65MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The number combination can only be changed after it has been released using a separate key
- Thanks to the high U-bolt, the lock can be placed more flexibly in different locations
- Ideal for severe weather conditions
- Double locking
- Large number of different locking systems
To open the lock, set the numeric code and push the U-bolt down. The U-bolt does not jump out of the lock independently. To close the lock, adjust the numeric code and press in the U-bolt.
Datasheets(X)
![]() | |
Area of application | Outdoors, Indoors |
Housing width (A) | 51.9 mm |
Number of number rollers | 4 PCS |
Material of housing | Brass |
Material of padlock shackle | Hardened steel |
Surface of the clip | Chrome plated |
Number of keys | 1 PCS |
Housing thickness (B) | 24.5 mm |
Housing height (C) | 41 mm |
Bracket diameter (D) | 8 mm |
Shackle height clearance (E) | 57 mm |
Shackle width clearance (F) | 25.5 mm |
Suitable for | Locker, Tool box, Tool trolley, Construction trailer, Trailer, Large waste container, Luggage, Lock bolt, Oil filler neck, Hasps |
