Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Magno padlock

Padlock, Magno
PADLOK-MAGNO-BRS-GS3-(W3)-40MM

Art.-no. 0688904043
EAN 4047376568433
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
From size 30 upwards, the shackle locks on both sides for increased stability
  • Rustproof internal mechanism

  • Quick closing of the lock, as no key needs to be inserted in the lock when locking

  • Large number of different locking systems

  • Paracentric key profile

  • Each lock is supplied with two keys

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Indoors

Housing width (A)

40 mm

Type of closure

Keyed alike

Key number

W 3-40/60

Material of housing

Brass

Material of padlock shackle

Hardened steel

Material of keys

Brass

Surface of the key

Nickel plated

Surface of the clip

Chrome plated

Number of keys

2 PCS

Housing thickness (B)

14.4 mm

Housing height (C)

33.9 mm

Bracket diameter (D)

6.5 mm

Shackle height clearance (E)

22.3 mm

Shackle width clearance (F)

22 mm

Suitable for

Tool box
Tool trolley
Construction trailer
Trailer
Large waste container
Lock bolt
Oil filler neck
Hasps

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information