Magno padlock
Padlock, Magno
PADLOK-MAGNO-BRS-40MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Rustproof inner mechanism
- Lock closes quickly as no key needs to be inserted in the lock when locking
- Large number of different locking systems
- Paracentric key profile
- Each lock is supplied with two keys
For cylinders with non-concurrent locking above lock size 40, we draw on approx. 1500 different locking systems.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Area of application | Indoors |
Type of closure | Keyed different |
Material of housing | Brass |
Material of padlock shackle | Hardened steel |
Material of keys | Brass |
Surface of the key | Nickel plated |
Surface of the clip | Chrome plated |
Number of keys | 2 PCS |
Housing width (A) | 40 mm |
Housing thickness (B) | 14.4 mm |
Housing height (C) | 33.9 mm |
Bracket diameter (D) | 6.5 mm |
Shackle height clearance (E) | 22.3 mm |
Shackle width clearance (F) | 22 mm |
Suitable for | Tool box |