Padlock Combi-Lock
Padlock, Combi-Lock
PADLOK-(COMBI-LOCK)-BRS-40MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The three- or four-digit code can be set by the user and can be changed again at any time when the lock is open
- After closing, the combination is set by turning the digits
- Large number of different locking systems
- The bracket locks on one side
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Area of application | Indoors |
Housing width (A) | 40 mm |
Type of closure | Keyed different |
Number of number rollers | 4 PCS |
Material of housing | Brass |
Material of padlock shackle | Hardened steel |
Surface of the clip | Chrome plated |
Housing thickness (B) | 13 mm |
Housing height (C) | 49.6 mm |
Bracket diameter (D) | 6.5 mm |
Shackle height clearance (E) | 32.5 mm |
Shackle width clearance (F) | 18.5 mm |
Suitable for | Tool box, Tool trolley, Lock bolt, Hasps |
