Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Packaging workstation with cut-out opening - 975 mm

Packaging workstation with cut-out opening
WAPS-PACKGNG-WORKST-2000MM-WTH-OPN-975MM

Art.-no. 1967701446
EAN 4066441252152
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Manufactured from the Würth aluminium profile system WAPS®
  • Workstation with cut-out opening as retraction option for multi-purpose trolleys or general material provisioning

  • Electrical height adjustment (760 - 1160 mm) with 4-way memory function

  • 28 mm KBS worktop

  • Worktop inserted into frame

  • Worktop with CLIP-O-FLEX® front and side

  • 2 supply levels with CLIP-O-FLEX®

  • 1 packing level with 5-fold division for boxes

  • LED workplace lighting, 899 mm, 30 W

  • 3-way 230 V multiple socket outlet "Desk" incl. light switch with 4-way slot module

  • 3-way 230 V multiple socket outlet (under table)

  • Cable duct (at the back of the worktop) with two cable openings, ABS - 60 mm, aluminium look, 46 mm left/right indented
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

2000 mm

Width

890 mm

Height

2150 mm

Material

Aluminium

Surface

Anodised

Material of worktop

KBS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Swivel arm Single

WAPS-SWINGING-ARM-SINGLE-2JOINTS

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Disposal container For workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-ENTS.-BEHAELTNIS-56LTR-ROLLEN

x 1 pcs
Cutting device under table For packaging workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-SCHNEIDVORRICHTUNG-UNTER TISCH

x 1 pcs
Cutting device under packaging level For packaging workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-SCHNEIDVORRICHTUNG-UNTER VERP.EBENE

x 1 pcs
Positioning aid for multi-purpose trolley Multi For packaging workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-EINFAHRHILFE-FUER-BRTSTLWGN-MULTI

x 1 pcs
Multi-purpose level CLIP-O-FLEX® For workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-COF-PLANE-ONE-SIDED-HYBRID-865MM

For easy attachment of trays, bins and other CLIP-O-FLEX® solutions
x 1 pcs
CLIP-O-FLEX® holder Screenflex 60 Monitor bracket with 60 mm boom

COF-HALTER-SCREENFLEX-60MM

x 1 pcs
CLIP-O-FLEX® holder Screenflex 200 Monitor bracket with 200 mm boom

COF-HALTER-SCREENFLEX-200MM

x 1 pcs
Additional subdivision at packaging level For packaging workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-ZUS.UNTERTEILNG-F.VRPCKNGS-AP-300MM

x 2 pcs
Additional subdivision at packaging level For packaging workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-ZUS.UNTERTEILNG-F.VRPCKNGS-AP-500MM

x 1 pcs
Additional subdivision at packaging level For packaging workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-ZUS.UNTERTEILNG-F.VRPCKNGS-AP-750MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information