Pack of 5 socks
Work socks, five-pack
WORK SOCKS 5 PACK ANTHRACITE 35-38
Art.-no. M051031005
EAN 4250004486966
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Perfect fit
- Comfortable to wear
- Easy-care material
Datasheets(X)
Colour | Anthracite |
Size | 35-38 |
Material | 80% cotton, 15% polyamide, 5% elastane |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer |
Number of socks | 5 Pair |