Pack of 4 socks
Robust socks, four-pack
SOCKS ROBUST 4 PACK BLACK 39-42
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Perfect fit, padded towelling sole
- Comfortable to wear
- Easy-care material
Datasheets(X)
Colour | Black |
Size | 39-42 |
Material | 80% cotton, 15% polyamide, 5% elastane |
Washable at | 40°C |
Care instruction | Do not bleach |
Number of socks | 4 Pair |