PZ screwdriver With round shank
PZ round blade screwdriver
SCRDRIV-PZ1X80
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
More than just the standard
- PZ screwdriver with robust round shank, which has been brushed chrome-plated to protect against corrosion
- Quick identification of the right size using the Würth colour code on the shank
- Black point tip for the best possible fit in the screw
- Tip finished according to the ISO 8764-PZ standard for PZ screwdrivers
- Complies with the DIN 5262 standard
For optimal handling
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
![]() | |
Tip size | PZ1 |
Blade length (A) | 80 mm |
Handle length (B) | 96 mm |
Handle width (C) | 31 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt