Pozidriv screwdriver (PZ) with hexagon shank
Screwdriver PZ hexagon blade wrench adapter
SCRDRIV-PZ3X150
Art.-no. 06134233
EAN 4038898271598
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Sophisticated design from top to bottom
- Extremely robust, brushed chrome-plated hexagon shank
- Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank
- Black point tip for the best possible fit in the screw
- Quick identification of the right size using the Würth colour code on the shank
- Tip finished according to the ISO 8764-PZ standard for PZ screwdrivers
Sits perfectly in your hand
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Datasheets(X)
![]() | |
Tip size | PZ3 |
Blade length (A) | 150 mm |
Handle length (B) | 114 mm |
Handle width (C) | 38 mm |
Width across flats, screwdriver blade | 8 mm |
Wrench aid | 13 mm |
