PZ rosette set
Rosette set PZ
DH-A2-FS-ROS-PAIR-CK-MATT
Art.-no. 0687155410
EAN 4053479295954
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
PZ rosettes have no safety function.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Suitable for the living areas, public areas and fire doors. Suitable for A 302 CLICK-A 322 CLICK and A 502 CLICK-A 510 CLICK series stainless steel rosette fittings.
![]() | |
Fire protection certified | Yes |
Suitable for | Fire protection doors, Smoke protection doors |
Punched-hole | PC |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
Suitable for min./max. door thickness | 40-65 mm |
DIN direction | DIN R/L |
Environmental Product Declaration | Yes |
Type of assembly | Continuous fastening |
Rosette diameter | 55 mm |
Rosette thickness | 8 mm |
Cam diameter | 8 mm |
Hole distance | 38 mm |
