Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PVC packing tape

Packing tape, PVC
PCKTPE-CLEAR-PVC-50MMX66M

Art.-no. 0985050
EAN 4011231916769
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
Universal use for sealing shipping boxes made of cardboard, solid board and corrugated cardboard. High adhesive strength. Protects against moisture and damage.
  • Can be unrolled quietly

  • Protects against wet and damage

  • Slightly textured

  • High degree of adhesion

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal use for sealing shipping boxes made of cardboard, solid board and corrugated cardboard.

Backing material

PVC film

Adhesive base

Natural rubber

Colour

Transparent

Design

Embossed

Width

50 mm

Length

66 m

Thickness

0.055 mm

Elongation at break

70 %

Dynamic peel strength at 25 mm

4.5 N

Min./max. processing temperature

20 to 30 °C

Min./max. temperature resistance

-20 to 80 °C

Ultraviolet resistance

No

Shelf life from production/conditions

12 Month / at 20°C and 50% humidity

Moisture resistance

No

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Packing tape dispenser

DSP-PCKTPE-PROTECTIONFLAP-2K-W50MM

Universal use for all commercially available packing tapes with a width up to 50 mm. With protective cover.