PVC Premium anti-fatigue mat by the metre
Anti-fatigue mat PVC Premium bulk stock
FLRMAT-PVC-PREMIUM-BLACK-ENDLESS-120CM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
The anti-fatigue mats help to improve ergonomics at standing workstations. The properties of the mats help to protect the back and joints.
The mat is made up of a foamed PVC underside and a vinyl upper section with checker plate surface
- The vinyl upper section is self-extinguishing, extremely robust and durable
- The mat layers are laminated
- Available in black and with yellow safety markings
Floor mats are cut to customer specifications. It is not possible to exchange the products.
Mat can be ordered in individual lengths, PU 10 = 10 cm, maximum length: 18 metres / VE 1800
Design | Customized cutting |
Length x width x thickness | 100 x 1200 x 14 mm |
Colour | Black |
Material | PVC - Polyvinyl chloride |
Ergonomics (points system) | 5 of 5 points |
Slip resistance (points system) | 3 of 5 points |
Wear resistance (points system) | 5 of 5 points |
Min./max. temperature resistance | 0 to 60 °C |
Product weight (per item) | 100.000 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt