Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PURlogic® Premiumpress 1-C foam gun

1C foam gun PURLOGIC PREMIUMpress
FMGUN-1C-(PURLOGIC-PREMIUMPRESS)

Art.-no. 0891152600

EAN 4046777913583

-,--
price per selected packing unit
| Individual prices for customers after login
PURlogic® Premiumpress 1-C foam gun

Art.-no. 0891152600

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality and ergonomically shaped foam gun for applying 1C PU foams
  • Stop – No uncontrolled escaping of foam

  • Ergonomic grip with rubber trim for safe and comfortable holding

  • Foam dispensing quantity can be adjusted variably for a clean spraying pattern

  • Conical nozzle, ideally suited for extension tips for slim joints
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The gun is used to apply 1-component polyurethane foam. All commercially available gun foams in aerosol spray cans with standard screw-on adapter are suitable. Being able to precisely adjust the PU foam quantity means that the gun is suitable for controlled dispensing and customised filling of joints, thereby enabling precise and secure installation.

Instructions

Position the required flow of material with dispensing screw at the back of the gun: Turning in a clockwise direction reduces the foam output; turning in anti-clockwise direction increases the foam output. Check which setting gives you optimum results.

Material

Fibre glass

Colour

Red, Black

Product weight (per item)

524.000 g

Length

350 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Extension tip

JNTTIP-FMGUN-PREMIUMPRESS-L85MM

Supplement to PURLOGIC PREMIUMpress PU foam gun. Also facilitates squirting into deep and narrow joints.
x 50 pcs
PU foam cleaner PURlogic® Clean

CLNR-PU-150ML

Quickly and simply removes fresh PU foam residue
PU foam cleaner PURlogic® Clean

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information