PURE skin care lotion in the bottle
SKINCARELOTN-PURE-250ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For skin care after showering or bathing as well as after frequent hand washing and disinfection in everyday work.
- The mild lotion moisturises the skin and replenishes lipids.
- Absorbs quickly and leaves a pleasant feeling on the skin.
- With moisturising allantoin and nourishing panthenol to support skin regeneration.
- Ideal for the food industry.
- Silicone-free.
- Fragrance free.
- HACCP-compliant.
- Dermatologically tested.
Datasheets(X)
- After cleansing, apply to clean and dry skin and rub in evenly.
- Suitable for daily use.
Contents | 250 ml |
Container | Bottle |
Colour | White |
pH value / conditions | 5.0-7.0 / at 20°C |
Period of use after opening | 12 Month |
Silicone-free | Yes |