Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PUR wood adhesive 2C

PUR wood adhesive 2C
WOADH-PUR-WOOD-ADHESIVE-2C

Art.-no. 0892100192
EAN 4065746398589

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Quick-drying, semi-transparent 2-component adhesive for most types of wood
  • Excellent resistance to weathering and ageing

  • Excellent curing properties even on damp surfaces, making it suitable for indoor and outdoor use

  • The high tensile strength exceeds the strength of most engineered woods

  • Fast initial adhesion and high final strength

  • Can fill wide gaps

  • Can be sanded and painted over

  • No volume shrinkage

  • High degree of resistance to chemicals

  • Silicone-free, solvent-free and oil-free

Proven adhesive properties


  • Tested stress group D4 in accordance with DIN/EN 204 by ift Rosenheim.

  • Tested heat resistance in accordance with DIN EN 14257 (WATT 91) by ift Rosenheim
Product information

Certificates/ Documents

 | 

 | 

Application area

Its unique properties make the PUR wood adhesive 2C suitable for fast bonding and for various repairs to almost all wood materials.


Typical applications include assembling or repairing furniture, kitchens, worktops, drawers, cabinets, wooden handles, parquet, skirting boards, as well as terrace, sauna or pool areas. For repairing torn parts in chipboard or cracks in wooden panels.


Fast fixing when repairing breakage and wood rot in supports, window frames, etc., loosened dowel connections, loosened/modified lamella connections and PVC rigid foam boards.


Ideal for assembly, maintenance and repair of interior areas in schools, municipal buildings, caravans and mobile homes, buses, trucks, boats, yachts, etc.

Instructions

The surfaces to be adhered must be free from dust, oil, grease or other contamination.


The adhesive is applied using a dual cartridge gun. Before processing, apply a small amount of adhesive onto a cloth/piece of paper. Then attach the mixer nozzle and apply a small amount of adhesive to the cloth/paper again until the adhesive has a uniform colour.


Assemble, fix and press the parts to be adhered as quickly as possible. Depending on the material, the parts can undergo manual further processing after approximately one hour. Processes such as drilling, milling and thread cutting can be performed after approximately three hours.


For further information, please refer to the technical data sheet.

Contents

50 ml

Chemical basis

Two-component polyurethane

Colour

White/transparent, cloudy (hardened)

Density/conditions

1.13 g/cm³ / in accordance with DIN EN ISO 2811-2

Max. gluing gap size

6 mm

Mixing ratio

1:1

Min./max. working life /conditions

2-4 min / at 20°C

Min./max. initial strength /conditions

15-16 min / at 20°C, 50% relative humidity

Min./max. final strength /conditions

2 h-3 h / at 20°C and 50% relative humidity

Min./max. processing temperature

10 to 40 °C

Min./max. temperature resistance

-40 to 95 °C

Min. tensile strength

35 N/mm²

Conditions for tensile strength

in accordance with DIN 53504

Min. combined tension and shear resistance

15 N/mm²

Conditions for combined tension and shear resistance

in accordance with EN 1465

Shelf life from production/conditions

12 Month / at -5°C to 20°C

Solvent-free

Yes

Silicone-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Double cartridge gun For 50 ml double cartridges

DUALCARTGUN-F.50ML

With 1:1 mixing ratio
x 1 pcs
Plastic double cartridge gun For 38 ml and 50 ml double cartridges

DUALCARTGUN-MINI2

With mixing ratios 1:1, 4:1 and 10:1
x 1 pcs
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information