Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PUR stone and wood adhesive

PUR stone and wood adhesive
WOADH-PUR-STONE-WOOD

Art.-no. 0892100184
EAN 4065746461849
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
PU high-performance adhesive for wood bonding and for bonding various bricks with flat adhesive surfaces. Suitable for lower-level wall constructions without structural relevance, e.g. partitions, dry walling.
  • Tested D4 quality in accordance with DIN EN 204

  • For load-bearing masonry made of aerated concrete shaped bricks up to a building height of 10 metres

  • Emicode EC1Plus

  • Resistant to water, seawater, calcium solution, diluted acids and bases.

  • Simple, time-saving and clean application

  • Very good adhesion and adhesive strength on many common construction surfaces
Notice

In principle, the wood should be dried before processing to a humidity that is close to the equilibrium of its later environment. Cut away any protruding adhesive residues after curing. Immediately remove any splashes with PU foam cleaner PURlogic clean art. no. 0892160. Cured adhesive can only be removed mechanically. After use, clean the gun well with PU foam cleaner PURlogic clean art. no. 0892160.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

PU high-performance adhesive for wood bonding and for bonding various bricks with flat adhesive surfaces. Suitable for lower-level wall constructions without structural relevance, e.g. partitions, dry walling.

Instructions

The bonding surfaces must be clean, dust-free and durable, and both joining parts must have a flat surface. Shake the can vigorously at least 20x before each use. Remove the safety cover and screw the can onto the gun upside down (art. no. 0891152600). The delivery quantity is controlled by actuating the trigger and the dosing screw on the gun. The emerging adhesive forms a thin, gap-filling adhesive layer after a few seconds. Once the adhesive has settled, bonding can take place. The optimal can temperature is 20°C.

Contents

750 ml

Chemical basis

Modified polyurethane

Colour

Beige

Density/conditions

1.02 g/cm³ / at 23°C, 50% relative humidity

Min./max. processing temperature

-5 to +35 °C

Min./max. temperature resistance

-40 to +90 °C

Min. tensile strength

10 N/mm²

Conditions for tensile strength

in accordance with DIN EN ISO 527-1

Shelf life from production/conditions

12 Month / cool, dry and frost-free storage area

Silicone-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
PURlogic® Premiumpress 1-C foam gun

FMGUN-1C-(PURLOGIC-PREMIUMPRESS)

High-quality and ergonomically shaped foam gun for applying 1C PU foams
x 1 pcs
PU foam cleaner PURlogic® Clean

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue