Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PU scraper handle 2C

PU scraper handle 2C
SCPRHNDL-2C-BLADECLAMP

Art.-no. 071566 411
EAN 4065746616836
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
2C scraper handle with optimised blade clamp for PU scraper blades with blade width of 12-20 mm

No blade wobble


  • The blade clamp with narrow inner guide enables maximum precision without annoying instances of blade wobble

  • Also suitable for thicker blades up to 0.8 mm


Convenient to use


  • The ergonomic and non-slip 2C handle not only offers comfortable handling, but also ensures effortless operation
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For removing residual adhesive beads on vehicle windscreen seam etc.

Material

Polypropylene / thermoplastic elastomer

Overall length

155 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Scraper blade

SCPRBLDE-SR-12MM

x 20 pcs
Scraper blade

SCPRBLDE-SR-16MM

x 20 pcs
Scraper blade

SCPRBLDE-SR-20MM

x 20 pcs
Scraper blade

SCPRBLDE-BEVELED-16MM

x 20 pcs