PU scraper handle 2C
PU scraper handle 2C
SCPRHNDL-2C-BLADECLAMP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
No blade wobble
- The blade clamp with narrow inner guide enables maximum precision without annoying instances of blade wobble
- Also suitable for thicker blades up to 0.8 mm
Convenient to use
- The ergonomic and non-slip 2C handle not only offers comfortable handling, but also ensures effortless operation
For removing residual adhesive beads on vehicle windscreen seam etc.
Material | Polypropylene / thermoplastic elastomer |
Overall length | 155 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt