Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PU compressed-air hose

PU pneumatic hose
PNHOSE-STRAIGHT-8X12MM-25M

Art.-no. 0699942812
EAN 4048539289462
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
Highly resistant and durable PU pneumatic hose in straight design

Increased working comfort and wider range of applications


Compressed-air hoses made from polyurethane (PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.



No pressure drop and maximum utilisation of output of consumers


Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.



High UV resistance and particularly high resistance to oil, solvents and other non-aqueous solutions


Robust fabric inserts and high-quality ester-based polyurethane coating

Notice
  • Not suitable for painting work.

  • Not suitable for particularly moist environments and for use with water.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Inner hose diameter

8 mm

Outer diameter of hose (A)

12 mm

Length (L)

25 m

Design

Without fittings

Bending radius

35.2 mm

Min./max. temperature conditions

-20 to 60 °C

Burst pressure

64 bar

Max. operating pressure

16 bar

Colour

Red

Material

Polyurethane

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Quick-action coupling with comfort connection series 2000 For Würth PU hoses

CUPL-QCKACTION-PN-2000-8X12MM

x 3 pcs
Plugin nipple comfort connection series 2000 For Würth PU hoses

NPL-PN-2000-8X12MM

x 3 pcs
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
Continuously adjustable one-ear clamp

1EARCLMP-STEPLESS-A2-W7-(9,8-12,3MM)

Low overall height for connections in the tightest of spaces
One-ear clamp setting tool for cavity anchors For Oetiker and axle boot clamps

TL-AXLBOOT-ASSEMBLYPLIERS-(CLAMP-20MM)
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cutting pliers For plastic pipes up to dia. > 22 mm

PIPCTR-BRKPIP-(PLAPIPE-D22)

For plastic pipes up to ∅ 22 mm