PU compressed-air hose
PU pneumatic hose
PNHOSE-STRAIGHT-8X12MM-10M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Increased working comfort and wider range of applications
Compressed-air hoses made from polyurethane (PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.
No pressure drop and maximum utilisation of output of consumers
Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.
High UV resistance and particularly high resistance to oil, solvents and other non-aqueous solutions
Robust fabric inserts and high-quality ester-based polyurethane coating
- Not suitable for painting work.
- Not suitable for particularly moist environments and for use with water.
Datasheets(X)
Inner hose diameter | 8 mm |
Outer diameter of hose (A) | 12 mm |
Length (L) | 10 m |
Design | Without fittings |
Bending radius | 35.2 mm |
Min./max. temperature conditions | -20 to 60 °C |
Burst pressure | 64 bar |
Max. operating pressure | 16 bar |
Colour | Red |
Material | Polyurethane |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!