Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PTFE thread-sealing tape

PTFE thread sealing tape
THRSEALTPE-PTFE-GRP-12MX12MMX0,1MM

Art.-no. 0985030161
EAN 4038898579953
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Used to seal thread connections

Resistant to all aggressive media



Does not stick or swell


Therefore prevents seizing of the thread



Alignment of the thread connection, which includes limited turn-back, is permissible

Notice

Since the temperature and pressure are dependent on one another, it is not possible to allow both to be pushed to maximum levels simultaneously. In addition, the specifications depend on the respective medium. Therefore, these specifications can only serve as a guideline due to the variety of application options (see also DVGW approval).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polytetrafluoroethylene

Coating weight per m²

100 g

Thickness

0.1 mm

Width

12 mm

Length

12 m

Approval mark

DVGW

Suitable for

Coarse thread nominal diameter 12 - nominal diameter 50

Min./max. temperature resistance

-240 to 240 °C

Max. pressure

25 bar

Silicone-free

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of chlorinated paraffins (< 0.1 %)

Yes

Solvent free (< 1 %)

Yes

Free of hydrocarbon plasticizers (< 0.1 %)

Yes

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Hemp

HEMP-PLAIT-200G

For sealing off metal screw connections in conjunction with thread sealant paste
x 1 pcs
Thread sealant paste

THRSEALPAST-CAN-450G

For sealing off metal screw connections in conjunction with hemp

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information