PTFE core, aluminium torch set
PTFE core aluminium torch set
CRE-PTFE-RED-ALU-(1,0-1,2MM)-4M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The PTFE core must be guided up to the wire guide roller. The adapted support tube is used in place of the capillary tube as diameter compensation and for stabilization. (Only for PTFE cores up to 4.0 mm outside diameter.)
Datasheets(X)
Suitable for min./max. wire diameter | 1-1.2 mm |
Product weight (per item) | 175 g |
Length | 4 m |