Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PROTECT 180 guardrail frame

Guardrail frame PROTECT 180
RLFRM-PROTECT180

Art.-no. 0962940860
EAN 4065746731324
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
For TOWER PROTECT 180
  • Preliminary edge protection: The guardrail is installed before the platform, meaning that users receive all-round protection even when stepping onto the platform while the scaffolding is being assembled.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Length

1.96 m

Width

0.77 m

Height

0.20 m

Weight

8.5 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information