PROFI knee pads
PROFI knee pads
KNEEPAD-PROFI-EN14404
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Certified in accordance with DIN EN 14404
Abrasion-resistant PU surface, extremely non-slip
Very comfortable
- The pad adapts to the shape of the knee within a short period of time
- Low weight (approx. 250 g/pair), lightweight and safe
No one-sided strain or cutting into the back of the knee
Thanks to chloroprene straps with universally adjustable, high-quality hook-and-loop fasteners
Maximum cushioning despite low material thickness thanks to a 12 mm thick sandwich design
High-quality material
- 3 mm thick, waterproof chloroprene stores heat and protects joints and muscles from the cold
- A hard-wearing LYCRA® coating prevents heavy sweating and is quick-drying. The pads can be worn directly on the skin
- All seams are sewn with elastic thread and are thus extremely resilient yet flexible
LYCRA® is a registered trademark of Invista, Wilmington.
Datasheets(X)
Ideal e.g. for tilers, electricians, roofers, scaffolders, construction workers, metalworkers, installers, mechanics, gardeners
Material | Polyurethane |
Material of fastening strip | Chloropren |
Colour | Black |
EN standard | 14404 |
Number of pieces | 1 Pair |