PRO thermal underwear set
PRO thermal underwear set
UNDERWEAR SET PRO GREY 3XL
Art.-no. M452046005
EAN 4251596892364
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Seamless technology increases comfort
- Antibacterial fabric protects against unpleasant odours
- Flex Fit technology to support muscles, hips, back and knees
- 3D cold protect inserts protect against the cold
Datasheets(X)
Colour | Grey, Red |
Size | 3XL |
Material | 51% polyester, 42% polyamide, 7% elastane |
Fabric weight per m2 | 180 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |