PRIPRESS® transition with union nut
Adapter fitting with union nut PRIPRESS
ADAPTFITT-PRIPRESS-UNNUT-20R-MAL-3/4IN
Art.-no. 0878040030
EAN 4044448028512
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
- For the detachable connection of PRIPRESS® composite pipes to components with G-male thread, flat-sealing, including flat seal according to KTW recommendation
- Quick and easy installation
- No deburring or calibration required, resulting in up to 30 % shorter installation times
- Optimum safety during installation
- Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state
- Can be processed with conventional press tools (with TH press contours)
- DVGW/ÖVGW tested and approved
- Suitable for compressed-air systems up to 15 bar
Product information
Datasheets(X)
Application area
Drinking water and heating installations
Connection, tube diameter | 20 mm |
Connection thread | 3/4 inch |
Material | Brass CW725R |