Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PRIPRESS® transition with male thread

Adapter fitting with male thread, PRIPRESS
ADAPTFITT-PRIPRESS-20-MAL-3/4IN

Art.-no. 0878041260

EAN 4044448028628

-,--
price per selected packing unit
| Individual prices for customers after login
PRIPRESS® transition with male thread

Art.-no. 0878041260

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation
  • For the connection of PRIPRESS® composite pipes to components with Rp-female thread

  • Quick and easy installation

  • No deburring or calibration required, resulting in up to 30 % shorter installation times

  • Optimum safety during installation

  • Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state

  • Can be processed with conventional press tools (with TH press contours)

  • DVGW/ÖVGW tested and approved

  • Suitable for compressed-air systems up to 15 bar
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Drinking water and heating installations

Connection, tube diameter

20 mm

Connection thread

3/4 inch

Material

Brass CW725R

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information