Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PRIPRESS ® mini radial clamping jaw with V contour

Clamping jaw PRIPRESS MINI V
CLMPJAW-MINI-PRIPRESS-V-28

Art.-no. 0878800834
EAN 4065746652179
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
  • For use in the PRIPRESS® cordless press tool

  • For radial pressing of copper fittings

  • Continuous clamping ranges from 12-35 mm

  • Suitable for compressed-air systems up to 15 bar
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in PRIPRESS® cordless press tool for radial pressing of copper fittings.

Suitable for pipe diameter

28 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information