PRIPRESS® insulating sleeve for wall bracket
Insulating sleeve for wall bracket
INSUSLEV-PRIPRESS-(U-WLBRKT)-RP1/2IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For additional heat and sound insulation of PRIPRESS® wall brackets
- Includes disc for acoustic decoupling
- Material: extruded polystyrene
- Suitable for compressed-air systems up to 15 bar
Heating and drinking water installation
Connection, tube diameter | 16 mm |
Connection, tube diameter 2 | 20 mm |
Connection thread | 1/2 inch |
Material | PS - Polystyrene |
Design | Double |
Services und Systeme rund ums Produkt