PRIPRESS® T-piece With outlet for female thread
T-piece with female thread PRIPRESS
PCE-T-PRIPRESS-32-IT1/2-32
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Quick and easy installation
- Outlet with Rp female thread (e.g. for crossing out of distribution lines with small height offset, in connection with angle transitions with R-male thread)
- No deburring or calibration required, resulting in up to 30 % shorter installation times
- Optimum safety during installation
- Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state
- Can be processed with conventional press tools (with TH press contours)
- DVGW/ÖVGW tested and approved
- Suitable for compressed-air systems up to 15 bar
Drinking water and heating installations
Connection, tube diameter | 32 mm |
Connection, tube diameter 2 | 32 mm |
Connection thread | 1/2 inch |
Material | Brass CW725R |
Datasheets (0)
Services und Systeme rund ums Produkt