PRIPRESS® T-piece With outlet for female thread
T-piece with female thread PRIPRESS
PCE-T-PRIPRESS-16-IT1/2-16
Art.-no. 0878062151
EAN 4044448029021
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy installation
- Outlet with Rp female thread (e.g. for crossing out of distribution lines with small height offset, in connection with angle transitions with R-male thread)
- No deburring or calibration required, resulting in up to 30 % shorter installation times
- Optimum safety during installation
- Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state
- Can be processed with conventional press tools (with TH press contours)
- DVGW/ÖVGW tested and approved
- Suitable for compressed-air systems up to 15 bar
Datasheets(X)
Drinking water and heating installations
Connection, tube diameter | 16 mm |
Connection, tube diameter 2 | 16 mm |
Connection thread | 1/2 inch |
Material | Brass CW725R |